Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
ADN-25-125
Eaton's B-Line series Anchors
ADN-25-125 DRIVENAIL 1/4X1 1/4
MFG Item Number
78101102967
This item cannot be canceled or returned
Description
ADN-25-125 DRIVENAIL 1/4X1 1/4
Specifications
Specifications
| Manufacturer Part Number |
78101102967 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
ADN-25-125 DRIVENAIL 1/4X1 1/4 |
| Mounting |
Nail |
| Size |
1/4 " |
| Length |
1-1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.024 lbs |
ADN-25-125
Eaton's B-Line series Anchors