ADP-001
Patlite Power Supplies, ADP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ADP-001 Patlite Power Supplies, ADP Series, Universal Power Supply AC100-240V
MFG Item Number
ADP-001

ADP-001 Patlite Power Supplies, ADP Series, Universal Power Supply AC100-240V

MFG Item Number
ADP-001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, ADP Series
Item #
ADP-001
Universal Power Supply AC100-240V

ADP Series Information

Specifications

Specifications
Manufacturer Part Number ADP-001
Manufacturer Patlite
Product Series ADP
Family Series Patlite Power Supplies, ADP Series
Description Universal Power Supply AC100-240V to DC24V 1A, center positive, 1530mm length cable
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
Input Voltage 100-240 VAC
Max Output Current 1 A
Mounting Wall Mount
Approvals CE, FCC, UL
Comments Indoor Only
Net Weight 0.605 lbs
Gross Weight 0.605 lbs