ADPS-03-1-N
Dwyer Instruments Pressure Switches, ADPS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ADPS-03-1-N

Dwyer Instruments Pressure Switches, ADPS Series

ADPS-03-1-N

Dwyer Instruments Pressure Switches, ADPS Series
Adjustable Differential Pressure
MFG Item Number
ADPS-03-1-N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, ADPS Series
Item #
ADPS-03-1-N
Adjustable Differential Pressure

ADPS Series Information

The Series ADPS HVAC Differential Pressure Switches are designed for pressure, vacuum, and differential pressures. The dual scaled adjustment knob in inches water column and pascals allows changes to the switching pressure to be made without a pressure gage. The ADPS switches are available with settings from 0.08 in w.c. (20 Pa) up to 20 in w.c. (5000 Pa). The silicone diaphragm and PA 6.6 body make the series ADPS ideal for use with air and other noncombustible gases. The compact size, adjustment knob and low cost make ADPS the perfect choice for HVAC applications.
  • SPDT Switch
  • NEMA 13 Enclosure


Specifications

Specifications
Manufacturer Part Number ADPS-03-1-N
Manufacturer Dwyer Instruments
Product Series ADPS
Family Series Dwyer Instruments Pressure Switches, ADPS Series
Description Adjustable Differential Pressure Switch Range .2-2In WC 1/2In NPT Connection
Ambient Temperature -40-185 °F
Protection Rating NEMA 13
Connection Process: 1/2 in NPT
Electrical Connection Push-on Screw Terminals
Material PA 6.6
Gauge Proof Pressure 500 psig
Net Weight 0.28 lbs
Gross Weight 0.28 lbs