ADR064-005-P1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ADR064-005-P1 Apex Dynamics Gearboxes, ADR Right Angle , Low Backlash

MFG Item Number
ADR064-005-P1

ADR064-005-P1 Apex Dynamics Gearboxes, ADR Right Angle , Low Backlash

MFG Item Number
ADR064-005-P1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, Series
Item #
ADR064-005-P1
ADR Right Angle , Low Backlash

Series Information

Specifications

Specifications
Manufacturer Part Number ADR064-005-P1
Manufacturer Apex Dynamics
Family Series Apex Dynamics Gearboxes
Description ADR Right Angle , Low Backlash
Ratio 5:1
Nominal Torque 531 in-lbs
Output Shaft Type Right Angle Belt Pulley
Input Type Face
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 4.6306 lbs