ADR140-025-P2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ADR140-025-P2 Apex Dynamics Gearboxes, ADR Right Angle, Std Backlash

MFG Item Number
ADR140-025-P2

ADR140-025-P2 Apex Dynamics Gearboxes, ADR Right Angle, Std Backlash

MFG Item Number
ADR140-025-P2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, Series
Item #
ADR140-025-P2
ADR Right Angle, Std Backlash

Series Information

Specifications

Specifications
Manufacturer Part Number ADR140-025-P2
Manufacturer Apex Dynamics
Family Series Apex Dynamics Gearboxes
Description ADR Right Angle, Std Backlash
Ratio 25:1
Nominal Torque 5,753 in-lbs
Output Shaft Type Right Angle Belt Pulley
Input Type Face
Material Stainless Steel
Net Weight 44.0919 lbs
Gross Weight 44.3206 lbs