Powertite Series Information
| Manufacturer Part Number | ADR20033RS |
|---|---|
| Manufacturer | Appleton |
| Product Series | Powertite |
| Family Series | Appleton Plugs & Receptacles, Powertite Series |
| Description | Pin and Sleeve Receptacle, Type Polarized, Reverse Service, Constructional Feature Weatherproof, Water Resistant, Voltage Rating 600 VAC 3 Phase at 50 to 400 Hz, 250 VDC, Current Rating 200 Ampere, Number of Poles 3, Number of Wires 3, Grounding Style 1, |
| Connection Type | Receptacle |
| Connection Description | Straight |
| Current Rating | 200 A |
| Voltage | 600 V |
| Frequency | 50-400 Hz |
| Number of Poles | 3 |
| Number of Wires | 3 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Wire Size Range | 2/0 AWG, 3/0 AWG, 4/0 AWG, 250 MCM |
| Material | Metallic |
| Operating Temperature | -13-104 °F |
| Terminal Type | Screw |
| NEMA Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CSA, UL |
| Comments | Reverse Service - for Generator Applications |
| Net Weight | 7.6 lbs |
| Gross Weight | 7.6 lbs |