Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADR25-21 Blackburn, a T & B Brand Terminals, ADR Series, AL 2CNDR 250 KCMIL,MIN:6 STR
ADR25-21 Blackburn, a T & B Brand Terminals, ADR Series, AL 2CNDR 250 KCMIL,MIN:6 STR
Description
AL 2CNDR 250 KCMIL,MIN:6 STR
- For use on Copper and Aluminum Conductors
- Tin Plated for Low Contact Resistance
- Easy Installation, No Tools Required
Specifications
Specifications
| Manufacturer Part Number |
ADR25-21 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
ADR |
| Family Series |
Blackburn, a T & B Brand Terminals, ADR Series |
| Description |
Type ADR-ALCUL Two-Conductor, One-Hole Mount, Conductor Range 6 Str-250 kcmil, Length 2-9/16 Inches, Width 1-41/64 Inches, Height 1-3/16 Inches, 3/8 Inch Bolt Hole, Tin Plated |
| Wire Size Range |
6 AWG-250 kcmil |
| Number of Conductors |
2 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.22 lbs |
ADR25-21
Blackburn, a T & B Brand Terminals, ADR Series