Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, ADR Series
ADR31-34
Blackburn, a T & B Brand Terminals, ADR Series
AL 3CNDTR 4HOLE MOUNT 3/0-6STR
This item cannot be canceled or returned
Description
AL 3CNDTR 4HOLE MOUNT 3/0-6STR
- For use on Copper and Aluminum Conductors
- Tin Plated for Low Contact Resistance
- Easy Installation, No Tools Required
Specifications
Specifications
| Manufacturer Part Number |
ADR31-34 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
ADR |
| Family Series |
Blackburn, a T & B Brand Terminals, ADR Series |
| Description |
Type ADR-ALCUL Three-Conductor, Four-Hole Mount for Conductor Range Max 3/0 Str., Min 6 Str. |
| Wire Size Range |
6-3/0 AWG |
| Number of Conductors |
3 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.48 lbs |
| Gross Weight |
0.48 lbs |
ADR31-34
Blackburn, a T & B Brand Terminals, ADR Series