Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, ADR Series
ADR35-21AR
Blackburn, a T & B Brand Terminals, ADR Series
ANTI-ROT 2CNDTR 1HL MNT 350-6 3/8B
MFG Item Number
ADR35-21AR
This item cannot be canceled or returned
Description
ANTI-ROT 2CNDTR 1HL MNT 350-6 3/8B
- For use on Copper and Aluminum Conductors
- Tin Plated for Low Contact Resistance
- Easy Installation, No Tools Required
Specifications
Specifications
| Manufacturer Part Number |
ADR35-21AR |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
ADR |
| Family Series |
Blackburn, a T & B Brand Terminals, ADR Series |
| Description |
Type ADR-ALCUL Anti-Rotational Two-Conductor, One-Hole Mount, Conductor Range Max 350 MCM, Min 6 AWG, 3/8 Inch Bolt Hole, Tin Plated |
| Wire Size Range |
6 AWG-350 kcmil |
| Number of Conductors |
2 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.265 lbs |
| Gross Weight |
0.3 lbs |
ADR35-21AR
Blackburn, a T & B Brand Terminals, ADR Series