Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ADR Series Information
| Manufacturer Part Number | ADR60-21 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | ADR |
| Family Series | Blackburn, a T & B Brand Terminals, ADR Series |
| Description | Type ADR-ALCUL Two-Conductor, One-Hole Mount for Conductor Range Max 600 kcmil, Min 2 Str. |
| Wire Size Range | 2 AWG-600 kcmil |
| Number of Conductors | 2 |
| Material | Tin-Plated Aluminum |
| Approvals | CSA, UL |
| Net Weight | 0.53 lbs |
| Gross Weight | 0.59 lbs |