Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, ADR Series
ADR60-22D
Blackburn, a T & B Brand Terminals, ADR Series
AL TP 2CNDTR 2HOLE MOUNT 2-600 1/2B
MFG Item Number
ADR60-22D
This item cannot be canceled or returned
Description
AL TP 2CNDTR 2HOLE MOUNT 2-600 1/2B
- For use on Copper and Aluminum Conductors
- Tin Plated for Low Contact Resistance
- Easy Installation, No Tools Required
Specifications
Specifications
| Manufacturer Part Number |
ADR60-22D |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
ADR |
| Family Series |
Blackburn, a T & B Brand Terminals, ADR Series |
| Description |
Type ADR-ALCUL Two-Conductor, Two-Hole Mount, Conductor Range 2 Str-600 kcmil, Length 5-5/16 Inches, Width 2-3/4 Inches, Height 1-1/2 Inches, 1/2 Inch Bolt Hole, 1-3/4 Inch Centers, Tin Plated |
| Wire Size Range |
2 AWG-600 kcmil |
| Number of Conductors |
2 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
ADR60-22D
Blackburn, a T & B Brand Terminals, ADR Series