Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, ADR Series
ADR60-44D
Blackburn, a T & B Brand Terminals, ADR Series
AL TP 4CNDTR 4HOLE MOUNT 2-600
MFG Item Number
ADR60-44D
This item cannot be canceled or returned
Description
AL TP 4CNDTR 4HOLE MOUNT 2-600
- For use on Copper and Aluminum Conductors
- Tin Plated for Low Contact Resistance
- Easy Installation, No Tools Required
Specifications
Specifications
| Manufacturer Part Number |
ADR60-44D |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
ADR |
| Family Series |
Blackburn, a T & B Brand Terminals, ADR Series |
| Description |
Type ADR-ALCUL Four-Conductor, Four-Hole Mount for Conductor Range Max 600 kcmil, Min 2 Str. |
| Wire Size Range |
2 AWG-600 kcmil |
| Number of Conductors |
4 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
1.63 lbs |
| Gross Weight |
1.63 lbs |
ADR60-44D
Blackburn, a T & B Brand Terminals, ADR Series