Series Information
| Manufacturer Part Number | ADR6034 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Plugs & Receptacles |
| Description | Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG Building, 6 - 4 AWG Extra Flex, Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp |
| Connection Type | Plug |
| Current Rating | 60 A |
| Voltage | 250 V, 600 V |
| Frequency | 50-400 Hz |
| Number of Poles | 4 |
| Number of Wires | 3 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | Yes |
| Material | Metallic |
| Operating Temperature | -13-104 °F |
| Terminal Type | Pressure Wire |
| NEMA Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CSA, cULus, UL |
| Net Weight | 2.565 lbs |
| Gross Weight | 2.94 lbs |