Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, ADR Series
ADR99-12D
Blackburn, a T & B Brand Terminals, ADR Series
AL 1CNDTR 2HOLE MOUNT 500-1000
MFG Item Number
ADR99-12D
This item cannot be canceled or returned
Description
AL 1CNDTR 2HOLE MOUNT 500-1000
- For use on Copper and Aluminum Conductors
- Tin Plated for Low Contact Resistance
- Easy Installation, No Tools Required
Specifications
Specifications
| Manufacturer Part Number |
ADR99-12D |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
ADR |
| Family Series |
Blackburn, a T & B Brand Terminals, ADR Series |
| Description |
Type ADR-ALCUL Single-Conductor, Two-Hole Mount for Conductor Range Max 1000 kcmil, Min 500 kcmil |
| Wire Size Range |
500-1,000 kcmil |
| Number of Conductors |
1 |
| Material |
Tin-Plated Aluminum |
| Approvals |
UL |
| Net Weight |
0.69 lbs |
| Gross Weight |
0.69 lbs |
ADR99-12D
Blackburn, a T & B Brand Terminals, ADR Series