Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADRE303375P4 Appleton Plugs & Receptacles, Powertite Series, RECEPT & MTG BOX 30A 3W3P P4
MFG Item Number
ADRE303375P4
ADRE303375P4 Appleton Plugs & Receptacles, Powertite Series, RECEPT & MTG BOX 30A 3W3P P4
MFG Item Number
ADRE303375P4
This item cannot be canceled or returned
Description
Plugs & Receptacles, Powertite Series
RECEPT & MTG BOX 30A 3W3P P4
Powertite Series Information
Specifications
Specifications
| Manufacturer Part Number |
ADRE303375P4 |
| Manufacturer |
Appleton |
| Product Series |
Powertite |
| Family Series |
Appleton Plugs & Receptacles, Powertite Series |
| Description |
RECEPT & MTG BOX 30A 3W3P P4 |
| Connection Type |
Receptacle |
| Connection Description |
Angled |
| Current Rating |
30 A |
| Voltage |
600 V |
| Frequency |
50-400 Hz |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Wire Size Range |
10 AWG, 9 AWG, 8 AWG, 7 AWG, 6 AWG |
| Material |
Metallic |
| Operating Temperature |
-13-104 °F |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals |
CSA, UL |
| Comments |
(1) 3/4 " Hub, With Special Polarization |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ADRE303375P4
Appleton Plugs & Receptacles, Powertite Series