Powertite Series Information
| Manufacturer Part Number | ADRE6022-100-RS |
|---|---|
| Manufacturer | Appleton |
| Product Series | Powertite |
| Family Series | Appleton Plugs & Receptacles, Powertite Series |
| Description | Pin and Sleeve Receptacle Box Assembly, Type Reverse Service, Constructional Feature Weatherproof, Raintight, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 60 Ampere, Number of Poles 2, Number of Wires 2, Grounding Style 1, Shell, Door |
| Connection Type | Receptacle |
| Connection Description | Angled |
| Current Rating | 60 A |
| Voltage | 600 V |
| Frequency | 50-400 Hz |
| Number of Poles | 2 |
| Number of Wires | 2 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Wire Size Range | 6 AWG, 5 AWG, 4 AWG, 3 AWG, 2 AWG |
| Material | Metallic |
| Operating Temperature | -13-104 °F |
| Terminal Type | Screw |
| NEMA Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CSA, UL |
| Comments | (1) 1 " Hub, With Reverse Service - for Generator Applications |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |