Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Photoelectric Sensors, ADS-A Series
ADS-AF
Autonics Photoelectric Sensors, ADS-A Series
Auto Door Sensor, Photo, Diffuse
This item cannot be canceled or returned
Description
Photoelectric Sensors, ADS-A Series
Auto Door Sensor, Photo, Diffuse
Photoelectric Sensor Diffuse Reflective Auto Door Sensor Composition: Non‑Metallic Beam Type: Infrared Auto door sensors have a long detection distance for ease of operation. They contain a built‑in microprocessor and an adjustable hold time switch. Available in wide range power supply.
Specifications
Specifications
Manufacturer Part Number
ADS-AF
Manufacturer
Autonics
Product Series
ADS-A
Family Series
Autonics Photoelectric Sensors, ADS-A Series
Description
Auto Door Sensor, Photo, Diffuse Reflective, Relay Output, 24-240 VAC/DC
Power Type
AC, DC
Beam Type
Infrared
Max Range
106.3 "
Voltage
24-240 VAC, 24-240 VDC
Nominal Voltage
110 VDC, 120 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Output Type
SPST Relay
Composition
Non-Metallic
Protection Rating
IP50
Net Weight
0.705 lbs
Gross Weight
0.705 lbs
ADS-AF
Autonics Photoelectric Sensors, ADS-A Series