ADS-SE2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ADS-SE2

Autonics Photoelectric Sensors

ADS-SE2

Autonics Photoelectric Sensors
Door Slide Sensor, Photo, Diffuse
MFG Item Number
ADS-SE2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
ADS-SE2
Door Slide Sensor, Photo, Diffuse

Series Information

Specifications

Specifications
Manufacturer Part Number ADS-SE2
Manufacturer Autonics
Family Series Autonics Photoelectric Sensors
Description Door Slide Sensor, Photo, Diffuse Reflective, Relay Output, 12-24VAC/DC
Power Type AC, DC
Beam Type Infrared
Max Range 328 '
Voltage 12-24 VAC, 12-24 VDC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Output Type Relay
Connection Type Cable
Max Load Current 0.05 A
Package Style Cylindrical
Protection Rating IP30
Net Weight 0.095 lbs
Gross Weight 0.55 lbs