Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, ADS Series
ADS16C3F0809A
GE Circuit Breakers, ADS Series
MFG Item Number
ADS16C3F0809A
This item cannot be canceled or returned
Description
Circuit Breakers, ADS Series
Specifications
Specifications
| Manufacturer Part Number |
ADS16C3F0809A |
| Manufacturer |
GE |
| Product Series |
ADS |
| Family Series |
GE Circuit Breakers, ADS Series |
| Description |
Ds-416-3W800Alsigdagtu |
| Poles |
3 |
| Current Rating |
800 A |
| Max Voltage |
24 VDC |
| Electronic Trip Unit |
LSIG |
| Mounting |
Fixed |
| Neutral Pole |
No |
| GFCI |
No |
| Communication |
Ammeter |
| 100% Rated |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
ADS16C3F0809A
GE Circuit Breakers, ADS Series