Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, ADS Series
ADS20C3F2004B
GE Circuit Breakers, ADS Series
Ds-420-3W2000Alsigtu+Relt
MFG Item Number
ADS20C3F2004B
This item cannot be canceled or returned
Description
Circuit Breakers, ADS Series
Ds-420-3W2000Alsigtu+Relt
Specifications
Specifications
| Manufacturer Part Number |
ADS20C3F2004B |
| Manufacturer |
GE |
| Product Series |
ADS |
| Family Series |
GE Circuit Breakers, ADS Series |
| Description |
Ds-420-3W2000Alsigtu+Relt |
| Poles |
3 |
| Current Rating |
2,000 A |
| Max Voltage |
24 VDC |
| Electronic Trip Unit |
LSI |
| Mounting |
Fixed |
| Neutral Pole |
No |
| GFCI |
No |
| Communication |
Ammeter |
| 100% Rated |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
ADS20C3F2004B
GE Circuit Breakers, ADS Series