Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, ADS Series
ADS36100HD
GE Circuit Breakers, ADS Series
100A Switch(3P 600V Double H/J/K/R)
MFG Item Number
ADS36100HD
This item cannot be canceled or returned
Description
Circuit Breakers, ADS Series
100A Switch(3P 600V Double H/J/K/R)
Specifications
Specifications
| Manufacturer Part Number |
ADS36100HD |
| Manufacturer |
GE |
| Product Series |
ADS |
| Family Series |
GE Circuit Breakers, ADS Series |
| Description |
100A Switch(3P 600V Double H/J/K/R) |
| Current Rating |
1,000 A |
| Max Voltage |
24 VDC |
| Mounting |
Fixed |
| Neutral Pole |
No |
| GFCI |
No |
| Communication |
Ammeter |
| 100% Rated |
No |
| Gross Weight |
30.875 lbs |
| Net Weight |
26.535 lbs |
ADS36100HD
GE Circuit Breakers, ADS Series