Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, ADS Series
ADS40C3F4009A
GE Circuit Breakers, ADS Series
Gtu Conv Kit - Ds-840 (4000A)
MFG Item Number
ADS40C3F4009A
This item cannot be canceled or returned
Description
Circuit Breakers, ADS Series
Gtu Conv Kit - Ds-840 (4000A)
Specifications
Specifications
| Manufacturer Part Number |
ADS40C3F4009A |
| Manufacturer |
GE |
| Product Series |
ADS |
| Family Series |
GE Circuit Breakers, ADS Series |
| Description |
Gtu Conv Kit - Ds-840 (4000A) |
| Poles |
3 |
| Current Rating |
4,000 A |
| Max Voltage |
24 VDC |
| Electronic Trip Unit |
LSIG |
| Mounting |
Fixed |
| Neutral Pole |
No |
| GFCI |
No |
| Communication |
Ammeter |
| 100% Rated |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
ADS40C3F4009A
GE Circuit Breakers, ADS Series