Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
ADU100531
Eaton's Crouse-Hinds series Fittings
M25 X 1 NPT ADAPTOR BRASS
MFG Item Number
ADU100531
This item cannot be canceled or returned
Description
M25 X 1 NPT ADAPTOR BRASS
Specifications
Specifications
| Manufacturer Part Number |
ADU100531 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Raxton BB Reducer, PG 36 Male x 3/4 NPT Female, Stainless Steel, Unplated |
| Connection Type |
Male/Female |
| External Thread |
M25 |
| Internal Thread |
1 NPT |
| Material |
Brass |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
ATEX, CCoE, cCSAus, EAC, EX, IECEx, INMETRO |
| Net Weight |
0 lbs |
| Gross Weight |
0.3197 lbs |
ADU100531
Eaton's Crouse-Hinds series Fittings