Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
ADU110935
Eaton's Crouse-Hinds series Fittings
M63 X 2 1/2 NPT ADAPTER BRASS
MFG Item Number
ADU110935
This item cannot be canceled or returned
Description
M63 X 2 1/2 NPT ADAPTER BRASS
Specifications
Specifications
| Manufacturer Part Number |
ADU110935 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Raxton BB Reducer, 2 1/2 NPT Male x 3/4 NPT Female, Stainless Steel, Unplated |
| Connection Type |
Male/Female |
| External Thread |
M63 |
| Internal Thread |
2-1/2 NPT |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
ATEX, CCoE, cCSAus, EAC, EX, IECEx, INMETRO |
| Net Weight |
0 lbs |
| Gross Weight |
1.4573 lbs |
ADU110935
Eaton's Crouse-Hinds series Fittings