Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
ADU113030
Eaton's Crouse-Hinds series Fittings
3/4 X 3/4 NPT ADAPTOR BRASS ELECTROLESS
MFG Item Number
ADU113030
This item cannot be canceled or returned
Description
3/4 X 3/4 NPT ADAPTOR BRASS ELECTROLESS
Specifications
Specifications
| Manufacturer Part Number |
ADU113030 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Raxton BB Reducer, 3 NPT Male x PG 7 Female, Stainless Steel, Unplated |
| Connection Type |
Male/Female |
| External Thread |
3/4 NPT |
| Internal Thread |
3/4 NPT |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
ATEX, CCoE, cCSAus, EAC, EX, IECEx, INMETRO |
| Net Weight |
0 lbs |
| Gross Weight |
0.2403 lbs |
ADU113030
Eaton's Crouse-Hinds series Fittings