Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
ADU118029
Eaton's Crouse-Hinds series Fittings
PG9 X 1/2 NPT ADAPTOR BRASS ELECTROLESS
MFG Item Number
ADU118029
This item cannot be canceled or returned
Description
PG9 X 1/2 NPT ADAPTOR BRASS ELECTROLESS
Specifications
Specifications
| Manufacturer Part Number |
ADU118029 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Raxton FA Adaptor, Swivel Inline, PG 13.5 Male x M20 Female, Stainless Steel, Unplated |
| Connection Type |
Male/Female |
| External Thread |
PG9 |
| Internal Thread |
1/2 NPT |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
ATEX, CCoE, cCSAus, EAC, EX, IECEx, INMETRO |
| Net Weight |
0 lbs |
| Gross Weight |
0.1102 lbs |
ADU118029
Eaton's Crouse-Hinds series Fittings