Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADU118229 Eaton's Crouse-Hinds series Fittings, ADU118229
MFG Item Number
ADU118229
ADU118229 Eaton's Crouse-Hinds series Fittings, ADU118229
MFG Item Number
ADU118229
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ADU118229 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Raxton FA Adaptor, Swivel Inline, 1 NPT Male x M25 Female, Stainless Steel, Unplated |
| Connection Type |
Male/Female |
| External Thread |
PG13.5 |
| Internal Thread |
1/2 NPT |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
ATEX, CCoE, cCSAus, EAC, EX, IECEx, INMETRO |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ADU118229
Eaton's Crouse-Hinds series Fittings