Series Information
| Manufacturer Part Number | ADU300733 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Raxton FP Adaptor, Swivel 90 Degree, M32 Male x M32 Female, Stainless Steel, Unplated |
| Connection Type | Male/Female |
| External Thread | M40 |
| Internal Thread | 1-1/2 NPT |
| Material | Stainless Steel |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | ATEX, CCoE, cCSAus, EAC, EX, IECEx, INMETRO |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |