Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
ADU303131
Eaton's Crouse-Hinds series Fittings
ADAPTOR 316 SS 1IN NPT - 1IN NPT EEXDE
MFG Item Number
ADU303131
This item cannot be canceled or returned
Description
ADAPTOR 316 SS 1IN NPT - 1IN NPT EEXDE
Specifications
Specifications
| Manufacturer Part Number |
ADU303131 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Raxton AB Adaptor, PG 29 Male x 1 Female, Brass, Unplated |
| Connection Type |
Male/Female |
| External Thread |
1 NPT |
| Internal Thread |
1 NPT |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
ATEX, CCoE, cCSAus, EAC, EX, IECEx, INMETRO |
| Net Weight |
0 lbs |
| Gross Weight |
0.3792 lbs |
ADU303131
Eaton's Crouse-Hinds series Fittings