Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADU303308 Eaton's Crouse-Hinds series Fittings, 1 1/2 NPT X M50 ADAPTOR STAINLESS STEEL
MFG Item Number
ADU303308
ADU303308 Eaton's Crouse-Hinds series Fittings, 1 1/2 NPT X M50 ADAPTOR STAINLESS STEEL
MFG Item Number
ADU303308
This item cannot be canceled or returned
Description
1 1/2 NPT X M50 ADAPTOR STAINLESS STEEL
Specifications
Specifications
| Manufacturer Part Number |
ADU303308 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Redapt AFU Adaptor, M40 Female x M40 Female, Brass, Electroless Nickel |
| Connection Type |
Male/Female |
| External Thread |
1-1/2 NPT |
| Internal Thread |
M50 |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
ATEX, CCoE, cCSAus, EAC, EX, IECEx, INMETRO |
| Net Weight |
0 lbs |
| Gross Weight |
0.6856 lbs |
ADU303308
Eaton's Crouse-Hinds series Fittings