Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
ADU308532
Eaton's Crouse-Hinds series Fittings
PG29 X 1 1/4 NPT ADAPTOR STAINLESS STEEL
MFG Item Number
ADU308532
This item cannot be canceled or returned
Description
PG29 X 1 1/4 NPT ADAPTOR STAINLESS STEEL
Specifications
Specifications
| Manufacturer Part Number |
ADU308532 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Redapt DBU Insulated Adaptor, M63 Male x M63 Female, Brass, Unplated |
| Connection Type |
Male/Female |
| External Thread |
PG29 |
| Internal Thread |
1-1/4 NPT |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
ATEX, CCoE, cCSAus, EAC, EX, IECEx, INMETRO |
| Net Weight |
0 lbs |
| Gross Weight |
0.4564 lbs |
ADU308532
Eaton's Crouse-Hinds series Fittings