Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADUP-01
Adapter, 3/8in. Male - 1/2in. Female
This item cannot be canceled or returned
Description
Adapter, 3/8in. Male - 1/2in. Female
Specifications
Specifications
| Manufacturer Part Number |
ADUP-01 |
| Manufacturer |
Killark |
| Family Series |
Killark Fittings |
| Description |
Adapter, 3/8in. Male - 1/2in. Female |
| Connection Type |
Male/Female |
| External Thread |
3/8 NPT |
| Internal Thread |
1/2 NPT |
| Material |
Aluminum |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |