Obsolete
Series Information
| Manufacturer Part Number | ADV200-HC-73551-KXX-4 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Drives |
| Description | INVERTER ADV200-HC-73551-KXX-4 |
| Phase | 3 |
| HP (Constant Torque Rating) | 450 hp |
| HP (Variable Torque Rating) | 500 hp |
| Amps (Constant Torque Rating) | 650 A |
| Amps (Variable Torque Rating) | 730 A |
| Brake | Dynamic Braking Resistor |
| Closed Loop | Yes |
| AC Line Regenerative | Yes |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Closed Loop, Open Loop Vector, V/Hz (Scalar) |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 500 Hz |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Yes |
| Height | 55.4 " |
| Width | 16.42 " |
| Depth | 19.1 " |
| Net Weight | 2.2 lbs |
| Gross Weight | 2.2 lbs |