Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADV50-3055-XBX-4F Gefran Drives, ADV50 Series, Drive
MFG Item Number
ADV50-3055-XBX-4F
ADV50-3055-XBX-4F Gefran Drives, ADV50 Series, Drive
MFG Item Number
ADV50-3055-XBX-4F
This item cannot be canceled or returned
Description
- Modular and Compact Design
- Complete Protection Function
- RFI‑Jumper for IT Mains
Specifications
Specifications
| Manufacturer Part Number |
ADV50-3055-XBX-4F |
| Manufacturer |
Gefran |
| Product Series |
ADV50 |
| Family Series |
Gefran Drives, ADV50 Series |
| Description |
Drive |
| Phase |
3 |
| HP (Constant Torque Rating) |
7.5 hp |
| Amps (Constant Torque Rating) |
13 A |
| Brake |
DC Injection |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| Motor Control-Max Level |
V/Hz (Scalar) |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-480 VAC |
| Frequency |
600 Hz |
| Protection Rating |
IP20 |
| Dynamic Braking |
Included |
| Height |
10.24 " |
| Width |
5.12 " |
| Depth |
6.66 " |
| Net Weight |
9.2594 lbs |
| Gross Weight |
9.2594 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
ADV50-3055-XBX-4F
Gefran Drives, ADV50 Series