Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Soft Starters, ADXN Series
ADXNP025
Lovato Soft Starters, ADXN Series
SOFT STARTER 25A AUX 100-240VAC ADVANCED
This item cannot be canceled or returned
Description
Soft Starters, ADXN Series
SOFT STARTER 25A AUX 100-240VAC ADVANCED
Specifications
Specifications
| Manufacturer Part Number |
ADXNP025 |
| Manufacturer |
Lovato |
| Product Series |
ADXN |
| Family Series |
Lovato Soft Starters, ADXN Series |
| Nominal Load Voltage |
208 V, 240 V, 480 V, 600 V |
| Voltage |
120 VAC, 208 VAC, 240 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| AC Voltage |
208-600 VAC |
| Current Rating |
25 A |
| Bypass |
Yes |
| Overload Protection |
Yes |
| Communication |
NFC, RS-485 |
| Protection Rating |
IP20 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ADXNP025
Lovato Soft Starters, ADXN Series