AE090-003/MPL-B310P
Apex Dynamics Gearboxes, AE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AE090-003/MPL-B310P Apex Dynamics Gearboxes, AE Series, GEARBOX

MFG Item Number
AE090-003/MPL-B310P

AE090-003/MPL-B310P Apex Dynamics Gearboxes, AE Series, GEARBOX

MFG Item Number
AE090-003/MPL-B310P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, AE Series
Item #
AE090-003/MPL-B310P
GEARBOX

AE Series Information

  • Wall Mount Enclosure, Enclosed Disconnect Switch
  • Approval: UL
  • UPC: Begins with 78138
  • Composition: Metallic
  • Can Use for Commercial, Industrial Applications

Enclosures and enclosed disconnect switches for a variety of applications, including industrial and commercial uses. Able to be mounted on the wall. Enclosures are durable metal for long term reliability. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number AE090-003/MPL-B310P
Manufacturer Apex Dynamics
Product Series AE
Family Series Apex Dynamics Gearboxes, AE Series
Description GEARBOX
Ratio 3:1
Nominal Torque 1,150.6 in-lbs
Output Shaft Type Parallel Shaft
Input Type Face
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 7.2763 lbs