AE0BA2W1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AE0BA2W1 Appleton Starters, AEB Series, ES0B-2405-F-4K

MFG Item Number
AE0BA2W1

AE0BA2W1 Appleton Starters, AEB Series, ES0B-2405-F-4K

MFG Item Number
AE0BA2W1
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, AEB Series
Item #
AE0BA2W1
ES0B-2405-F-4K

AEB Series Information

  • Manual Motor Starters, Contactors, Space Heaters
  • Explosionproof
  • Dust‑Ignitionproof
  • Watertight
  • Can Use for Commercial, Industrial Applications
Manual motor starters, contactors, and space heaters for a variety of applications, including industrial and commercial uses. Differing voltages based on future needs. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number AE0BA2W1
Manufacturer Appleton
Product Series AEB
Family Series Appleton Starters, AEB Series
Description Motor Starter, Type Full Voltage Non-Reversing, Constructional Feature Explosionproof, Dust-Ignitionproof, Watertight, Motor/Line Voltage 240 VAC, Power Rating 3 HP, Number of Phases 3, Material Gray Powder Epoxy Coated Copper-Free Aluminum, Conduit Size
Phase 3
Number of Poles 3
Approvals cULus
Comments FVNR (ATL) Start, 240 VAC Operating Voltage, Explosionproof, Dust-Ignitionproof, Watertight
Net Weight 80 lbs
Gross Weight 80 lbs