AE0BD2W1CA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AE0BD2W1CA Appleton Starters, AEB Series, ER0B-240315-F-7K

MFG Item Number
AE0BD2W1CA

AE0BD2W1CA Appleton Starters, AEB Series, ER0B-240315-F-7K

MFG Item Number
AE0BD2W1CA
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, AEB Series
Item #
AE0BD2W1CA
ER0B-240315-F-7K

AEB Series Information

  • Manual Motor Starters, Contactors, Space Heaters
  • Explosionproof
  • Dust‑Ignitionproof
  • Watertight
  • Can Use for Commercial, Industrial Applications
Manual motor starters, contactors, and space heaters for a variety of applications, including industrial and commercial uses. Differing voltages based on future needs. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number AE0BD2W1CA
Manufacturer Appleton
Product Series AEB
Family Series Appleton Starters, AEB Series
Description Bolted Motor Starter and Contactor, Type Full Voltage Reversing Starter, Constructional Feature Explosionproof, Dust Ignitionproof, Watertight, Motor/Line Voltage 240 VAC, Enclosure Type Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G,
Phase 3
Number of Poles 3
Approvals cULus
Comments Combined FVR Start, 240 VAC Operating Voltage, Explosionproof, Dust-Ignitionproof
Net Weight 120 lbs
Gross Weight 120 lbs