Series Information
| Manufacturer Part Number | AE1/AP-1A |
|---|---|
| Manufacturer | IMO |
| Family Series | IMO Inductive Proximity |
| Description | Inductive Proximity Switch M8 Shielded Cable 2m DC NO PNP Sn=1.6mm Nickel Plated Brass Body |
| Diameter | 8 mm |
| Shielding | Shielded |
| Power Type | DC |
| Range | 1.5 mm |
| Connection Type | 2 Meter Cable |
| Cable Length | 2 m |
| Output Type | NO PNP |
| Number of Wires | 3 |
| Composition | Nickel-Plated Brass |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Length | 78.74 " |
| Approvals | CE, cUL, cURus, UL, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |