AE1041
Appleton Plugs & Receptacles, AE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AE1041

Appleton Plugs & Receptacles, AE Series

AE1041

Appleton Plugs & Receptacles, AE Series
100A AE RECEPT ASSY-FLIP 4W-4P
MFG Item Number
AE1041
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, AE Series
Item #
AE1041
100A AE RECEPT ASSY-FLIP 4W-4P

AE Series Information

  • Wall Mount Enclosure, Enclosed Disconnect Switch
  • Approval: UL
  • UPC: Begins with 78138
  • Composition: Metallic
  • Can Use for Commercial, Industrial Applications

Enclosures and enclosed disconnect switches for a variety of applications, including industrial and commercial uses. Able to be mounted on the wall. Enclosures are durable metal for long term reliability. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number AE1041
Manufacturer Appleton
Product Series AE
Family Series Appleton Plugs & Receptacles, AE Series
Description Pin and Sleeve Receptacle, Constructional Feature Weatherproof, Raintight, Voltage Rating 600 VAC/250 VDC, Current Rating 100 Ampere, Number of Poles 4, Number of Wires 4, Grounding Style 1, Shell, Door Type Spring Door, Material Epoxy Powder Coated
Connection Type Receptacle
Connection Description Non-Fusible
Current Rating 100 A
Voltage 250 V, 600 V
Number of Poles 4
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 3 AWG, 2 AWG, 1 AWG
Material Metallic
Terminal Type Pressure Wire
Approvals UL
Comments Shell Only, Spring Door, Pressure Wire Terminals, Weatherproof, For Ordinary Locations
Net Weight 3.75 lbs
Gross Weight 3.75 lbs