Obsolete
Series Information
| Manufacturer Part Number | AE1042 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Plugs & Receptacles |
| Description | Pin and Sleeve Receptacle, Constructional Feature Weatherproof, Raintight, Voltage Rating 600 VAC/250 VDC, Current Rating 100 Ampere, Number of Poles 4, Number of Wires 3, Grounding Style 2, Shell, Extra Pole, Door Type Spring Door, Material Epoxy Powder |
| Connection Type | Receptacle |
| Connection Description | Non-Fusible |
| Current Rating | 100 A |
| Voltage | 250 V, 600 V |
| Number of Poles | 4 |
| Number of Wires | 3 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Wire Size Range | 3 AWG, 2 AWG, 1 AWG |
| Material | Metallic |
| Terminal Type | Pressure Wire |
| Approvals | UL |
| Comments | Shell and Extra Pole, Spring Door, Pressure Wire Terminals, Weatherproof, For Ordinary Locations |
| Net Weight | 3.265 lbs |
| Gross Weight | 3.75 lbs |