AE16GNS0EB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AE16GNS0EB Eaton Starters, Freedom Series, CONTACTOR

MFG Item Number
AE16GNS0EB

AE16GNS0EB Eaton Starters, Freedom Series, CONTACTOR

MFG Item Number
AE16GNS0EB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Freedom Series
Item #
AE16GNS0EB
CONTACTOR

Freedom Series Information

  • 12~120VDC; 24~600VAC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1350 Amps
Freedom Series contactors feature long life twin break, silver cadmium oxide contacts which provide excellent conductivity and superior resistance to welding and arc erosion. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.

  • 2, 3, 4, or 5 Poles
  • IP20 Finger Protection Shields Available
  • Designed to 2,000,000 electrical and 20,000,000 mechanical operations at maximum horsepower ratings through 20 HP @ 460V.
  • Adequate for most general duty control applications.

Specifications

Specifications
Manufacturer Part Number AE16GNS0EB
Manufacturer Eaton
Product Series Freedom
Family Series Eaton Starters, Freedom Series
Description CONTACTOR
Style Open
Industry Standard IEC
Poles 3
Voltage 208 VAC
Nominal Voltage 208 VAC
UL Motor Starting (AC3) 37 A
General Purpose (AC1) 50 A
Coil Type Magnetic
Mounting Surface
Approvals CSA, UL
Net Weight 3.975 lbs
Gross Weight 3.975 lbs