Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infinitum by Sprecher + Schuh Motors
AE18-1000-2400-AAAS-AA40
Infinitum by Sprecher + Schuh Motors
10 HP, 2400 RPM, Frame 18
Item Number
AE18-1000-2400-AAAS-AA40
MFG Item Number
AE18-1000-2400-AAAS-AA41
This item cannot be canceled or returned
Description
Item #
AE18-1000-2400-AAAS-AA40
10 HP, 2400 RPM, Frame 18
Specifications
Specifications
| Manufacturer Part Number |
AE18-1000-2400-AAAS-AA41 |
| Manufacturer |
Infinitum by Sprecher + Schuh |
| Family Series |
Infinitum by Sprecher + Schuh Motors |
| Description |
10 HP, 2400 RPM, Frame 18 |
| Horsepower |
10 hp |
| Kilowatts |
7.46 kW |
| Speed |
2,400 RPM |
| RPM |
2,400 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
182TC |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face |
| Service Factor |
1 |
| Composition |
Aluminum |
| Net Weight |
96.1 lbs |
| Gross Weight |
96.1 lbs |
AE18-1000-2400-AAAS-AA40
Infinitum by Sprecher + Schuh Motors