AE1BB4W4CD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AE1BB4W4CD Appleton Starters, AEB Series, Size 1 Comb 480V With 480 Coil

MFG Item Number
AE1BB4W4CD

AE1BB4W4CD Appleton Starters, AEB Series, Size 1 Comb 480V With 480 Coil

MFG Item Number
AE1BB4W4CD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, AEB Series
Item #
AE1BB4W4CD
Size 1 Comb 480V With 480 Coil

AEB Series Information

  • Manual Motor Starters, Contactors, Space Heaters
  • Explosionproof
  • Dust‑Ignitionproof
  • Watertight
  • Can Use for Commercial, Industrial Applications
Manual motor starters, contactors, and space heaters for a variety of applications, including industrial and commercial uses. Differing voltages based on future needs. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number AE1BB4W4CD
Manufacturer Appleton
Product Series AEB
Family Series Appleton Starters, AEB Series
Description Size 1 Comb 480V With 480 Coil
Approvals cULus
Comments Combined FVNR Start, 480 VAC Operating Voltage, Explosionproof, Dust-Ignitionproof, Watertight
Net Weight 0 lbs
Gross Weight 0 lbs