AE2BM4W1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AE2BM4W1 Appleton Starters, AEB Series, L0GHTING CONTACTOR

MFG Item Number
AE2BM4W1

AE2BM4W1 Appleton Starters, AEB Series, L0GHTING CONTACTOR

MFG Item Number
AE2BM4W1
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, AEB Series
Item #
AE2BM4W1
L0GHTING CONTACTOR

AEB Series Information

  • Manual Motor Starters, Contactors, Space Heaters
  • Explosionproof
  • Dust‑Ignitionproof
  • Watertight
  • Can Use for Commercial, Industrial Applications
Manual motor starters, contactors, and space heaters for a variety of applications, including industrial and commercial uses. Differing voltages based on future needs. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number AE2BM4W1
Manufacturer Appleton
Product Series AEB
Family Series Appleton Starters, AEB Series
Description Lighting Contactor, Type Electrically Held, Number of Poles 12, Voltage Rating 480 VAC, Disconnect Circuit Breaker, Coil Voltage 120 VAC, Enclosure NEMA 2, Construction Standard NEMA, Approval UL, CSA, Application Required Disconnect Under Voltage
Phase 3
Number of Poles 3
Approvals cULus
Comments Light Contact Start, 480 VAC Operating Voltage, Explosionproof, Dust-Ignitionproof, Watertight
Net Weight 130 lbs
Gross Weight 130 lbs