Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AE3BA2W1 Appleton Starters, AEB Series, Starter Size 3
AE3BA2W1 Appleton Starters, AEB Series, Starter Size 3
This item cannot be canceled or returned
Description
Manual Motor Starters, Contactors, Space Heaters Explosionproof Dust‑Ignitionproof Watertight Can Use for Commercial, Industrial Applications Manual motor starters, contactors, and space heaters for a variety of applications, including industrial and commercial uses. Differing voltages based on future needs. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.
Specifications
Specifications
Manufacturer Part Number
AE3BA2W1
Manufacturer
Appleton
Product Series
AEB
Family Series
Appleton Starters, AEB Series
Description
Starter Size 3
Phase
3
Number of Poles
3
Approvals
cULus
Comments
FVNR (ATL) Start, 240 VAC Operating Voltage, Explosionproof, Dust-Ignitionproof, Watertight
Net Weight
140 lbs
Gross Weight
140 lbs
AE3BA2W1
Appleton Starters, AEB Series