AE4BA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AE4BA Appleton Starters, AEB Series, STR 4 ENCLOSURE ONLY

MFG Item Number
AE4BA

AE4BA Appleton Starters, AEB Series, STR 4 ENCLOSURE ONLY

MFG Item Number
AE4BA
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, AEB Series
Item #
AE4BA
STR 4 ENCLOSURE ONLY

AEB Series Information

  • Manual Motor Starters, Contactors, Space Heaters
  • Explosionproof
  • Dust‑Ignitionproof
  • Watertight
  • Can Use for Commercial, Industrial Applications
Manual motor starters, contactors, and space heaters for a variety of applications, including industrial and commercial uses. Differing voltages based on future needs. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number AE4BA
Manufacturer Appleton
Product Series AEB
Family Series Appleton Starters, AEB Series
Description Motor Starter Enclosure, Type Bolted, Control Device Size NEMA 4, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group IIB, Class II, Div 1 and 2 Group E F G, NEMA 4/4X/7BCD/9EFG, Material Corrosion Resistant Gray Epoxy Powder Coated
Approvals cULus
Comments FVNR (ATL) Start, Explosionproof, Dust-Ignitionproof, Watertight
Net Weight 140 lbs
Gross Weight 140 lbs