AE4BA6W1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AE4BA6W1

Appleton Starters, AEB Series

AE4BA6W1

Appleton Starters, AEB Series
STR 4 FVNR 600 C-H 120COIL
MFG Item Number
AE4BA6W1
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, AEB Series
Item #
AE4BA6W1
STR 4 FVNR 600 C-H 120COIL

AEB Series Information

  • Manual Motor Starters, Contactors, Space Heaters
  • Explosionproof
  • Dust‑Ignitionproof
  • Watertight
  • Can Use for Commercial, Industrial Applications
Manual motor starters, contactors, and space heaters for a variety of applications, including industrial and commercial uses. Differing voltages based on future needs. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number AE4BA6W1
Manufacturer Appleton
Product Series AEB
Family Series Appleton Starters, AEB Series
Description Manual Motor Starter, Type Full Voltage Non-Reversing Starter, Constructional Feature Explosionproof, Dust Ignitionproof, Watertight, Motor/Line Voltage 600 VAC, Power Rating 100 HP, Number of Phases 3, Material Cast Copper Free Aluminum, Conduit Size
Phase 3
Number of Poles 3
Approvals cULus
Comments FVNR (ATL) Start, 600 VAC Operating Voltage, Explosionproof, Dust-Ignitionproof, Watertight
Net Weight 195 lbs
Gross Weight 195 lbs