AE4BB4W1C8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AE4BB4W1C8

Appleton Starters, AEB Series

AE4BB4W1C8

Appleton Starters, AEB Series
STR 4 CFVNR 150AT 480/120VCOIL
MFG Item Number
AE4BB4W1C8
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, AEB Series
Item #
AE4BB4W1C8
STR 4 CFVNR 150AT 480/120VCOIL

AEB Series Information

  • Manual Motor Starters, Contactors, Space Heaters
  • Explosionproof
  • Dust‑Ignitionproof
  • Watertight
  • Can Use for Commercial, Industrial Applications
Manual motor starters, contactors, and space heaters for a variety of applications, including industrial and commercial uses. Differing voltages based on future needs. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number AE4BB4W1C8
Manufacturer Appleton
Product Series AEB
Family Series Appleton Starters, AEB Series
Description Bolted Motor Starter and Contactor, Type Full Voltage Non-Reversing Starter, Constructional Feature Explosionproof, Dust Ignitionproof, Watertight, Motor/Line Voltage 480 VAC, Power Rating 100 HP, Number of Phases 3, Enclosure Type Class I Div 1 and 2
Phase 3
Number of Poles 3
Approvals cULus
Comments Combined FVNR Start, 480 VAC Operating Voltage, Explosionproof, Dust-Ignitionproof, Watertight
Net Weight 195 lbs
Gross Weight 225 lbs