AE5BB4W1CX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AE5BB4W1CX Appleton Starters, AEB Series, STR-5 CFVNR 400AT 120VCOIL CH

MFG Item Number
AE5BB4W1CX

AE5BB4W1CX Appleton Starters, AEB Series, STR-5 CFVNR 400AT 120VCOIL CH

MFG Item Number
AE5BB4W1CX
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, AEB Series
Item #
AE5BB4W1CX
STR-5 CFVNR 400AT 120VCOIL CH

AEB Series Information

  • Manual Motor Starters, Contactors, Space Heaters
  • Explosionproof
  • Dust‑Ignitionproof
  • Watertight
  • Can Use for Commercial, Industrial Applications
Manual motor starters, contactors, and space heaters for a variety of applications, including industrial and commercial uses. Differing voltages based on future needs. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number AE5BB4W1CX
Manufacturer Appleton
Product Series AEB
Family Series Appleton Starters, AEB Series
Description Bolted Motor Starter and Contactor, Type Full Voltage Non-Reversing Starter, Constructional Feature Explosionproof, Dust Ignitionproof, Watertight, Motor/Line Voltage 480 VAC, Power Rating 200 HP, Number of Phases 3, Enclosure Type Class I Div 1 and 2
Phase 3
Number of Poles 3
Approvals cULus
Comments Combined FVNR Start, 480 Vac Operating Voltage, Explosionproof, Dust-Ignitionproof, Watertight
Net Weight 500 lbs
Gross Weight 500 lbs